-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Beveled Washer |
|---|---|
| Dimensional Standards | Din 435 |
| Finish | Zinc Plated |
| Fits Bolt Sizes | M12 |
| For Screw Size | M12 |
| Grade | Non Graded |
| Inside Dia. | 14 mm |
| Length | 30 mm |
| Material | Steel |
| Maximum Thickness | 7.4 mm |
|---|---|
| Minimum Thickness | 5 mm |
| Square Width | 26 mm |
| System Of Measurement | Metric |
| Thickness | 6.2 mm |
| Thickness Tolerance | -1.2 mm to +1.2 mm |
| Type | Beveled Square For Leveling |
| Width | 26 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.3 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)