-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Walk Behind Concrete Saw |
|---|---|
| Application | Cutting Concrete And Asphalt, Blade To Wall 2 1/4 |
| Arbor Shape | Round |
| Arbor Size | 1" |
| Blade Dia. | 20" |
| Corded/cordless | Cordless |
| Corded/wireless | Cordless |
| Cutting Type | Wet |
| Depth Of Cut | 7 5/8" |
| Engine Brand | Honda |
| Engine Type | Four Stroke |
| Features | Blade Shaft System Allows For A Minimum Of 250 MainteNaNce Free Hours, Gas Assisted Raise/Lower System, Hydrostatic Differential Drive, Right Hand Cutting Only |
| Fuel Capacity | 1.72 gal. |
| Fuel Type | Gasoline |
| Height | 42" |
| Horsepower | 20.8 hp |
|---|---|
| Hp | 20 4/5 hp |
| Includes | Water Mist Coolant System For Standard Water Hose |
| Length | 89" |
| Max. Blade Speed | 2110 RPM |
| Max. Cutting Depth | 7 5/8" |
| Power Source | Gas Powered |
| Primary Application | Cinderblock |
| Primary Application - Walk-behind Concrete Saws | Cinderblock |
| Start Type | Electric |
| Tool Style | Walk Behind |
| Tool Weight | 325 lbs. |
| Variable Speed | Yes |
| Width | 26" |
| Height (cm) | 125.73 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 76.2 |
| HS Code | 8464100100 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 257.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)