-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Walk Behind Concrete Saw |
|---|---|
| Application | Cutting Concrete And Asphalt, Blade To Wall 2 1/2 |
| Arbor Shape | Round |
| Arbor Size | 1" |
| Blade Dia. | 20" |
| Corded/cordless | Cordless |
| Corded/wireless | Cordless |
| Cutting Type | Wet |
| Depth Of Cut | 6 5/8" |
| Engine Brand | Honda |
| Engine Type | Four Stroke |
| Features | Central Lift Bail, Depth Cut Indicator, Poly V Belt Drive, Gas Assisted Raise/Lower System, Fold Down Handle, Right Hand Cutting Only |
| Fuel Capacity | 1.72 gal. |
| Fuel Type | Gasoline |
| Height | 39" |
| Horsepower | 11 hp |
|---|---|
| Hp | 117/10 hp |
| Includes | Water Tank With Quick Connection To Top Of Blade Guard |
| Length | 56" |
| Max. Blade Speed | 2800 RPM |
| Max. Cutting Depth | 7 5/8" |
| Power Source | Gas Powered |
| Primary Application | Cinderblock |
| Primary Application - Walk-behind Concrete Saws | Cinderblock |
| Start Type | Pull Cord (Recoil) |
| Tool Style | Walk Behind |
| Tool Weight | 206 lbs. |
| Variable Speed | Yes |
| Width | 20" |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 72.39 |
| HS Code | 8464100100 |
|---|---|
| Country Of Origin | BG |
| Weight (kg) | 134.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)