-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Wrench Kit |
|---|---|
| Accuracy | -4% to +4% |
| Calibration Certificate | Yes |
| Clockwise Accuracy | -4% to +4% |
| Corrosion Resistance | No |
| Counterclockwise Accuracy | -4% to +4% |
| Drive Size | 17 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm |
| Extended Data Testing | Yes, Bs En 26789, Iso 6789, Asme B107.14M, Din 3122 |
| Finish | Powder Coated |
| Handle | Aluminum |
| Handle Color | Black |
| Handle Material | Aluminum |
| Handle Type | Ergonomic |
| Includes | (6) Interchangeable Heads: 17, 22, 24, 26, 27, 29Mm, Release Tool, Blow Molded Case |
| Insulated | No |
| Material | Aluminum |
| Measurement Type | SAE |
| Non-sparking | No |
| Overall Length | 16" |
| Overall Width | 1 1/2" |
| Primary Scale Increments | 0.5 lbs.-ft. |
| Primary Scale Maximum Torque | 59 lbs.-ft. |
|---|---|
| Primary Scale Minimum Torque | 7 lbs.-ft. |
| Primary Scale Range | 7.4 lbs.-ft. to 59 lbs.-ft. |
| Promotion Restriction | Not Eligible For Promotion |
| Ratcheting | No |
| Reversing | No |
| Rotation | CW/CCW |
| Secondary Scale Increments | 0.5 N-m |
| Secondary Scale Maximum Torque | 80 N-m |
| Secondary Scale Minimum Torque | 10 N-m |
| Secondary Scale Range | 10 N-m to 80 N-m |
| Setting | Micrometer Type Adjustment |
| Torque Adjustability | Adjustable |
| Torque Increments | 0.5 N-m, 0.5 lbs.-ft. |
| Torque Measurement Type | Foot-Pound, Newton Meter |
| Torque Range | 10 N-m to 80 N-m, 7 lbs.-ft. to 59 lbs.-ft. |
| Torque Setting | Adjustable |
| Visual/audible Indicators | Audible Click |
| Wrench Material | Aluminum |
| standard | ASME B107.14M, BSEN 26789, ISO 6789, DIN3122 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 34.29 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.9375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)