-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Woodworking Vise |
|---|---|
| Base Material | Iron |
| Base Tensile Strength | 30000 psi |
| Base Type | Stationary |
| Body Casting | Ductile Iron |
| Body Material | Cast Iron |
| Body Tensile Strength | 30000 psi |
| Duty Rating | Light Duty |
| Features | Covered By Wilton'S Lifetime Warranty, Front Jaw Moves Vertically 9/16" To Act As A Full Width Dog, Front Jaw Pivots 12 Degrees To Accommodate Irregularly Shaped Pieces, Rapid-Release Action Speeds Removal Of The Work Piece From The Vise Jaws, Self-Centering Jaw Ensures Strong Hold On All Workpieces |
| High Visibility | No |
| Includes Pipe Jaw | Yes |
| Includes Rotating Head | No |
| Jaw Attachment Type | Replaceable |
| Jaw Face | Serrated |
| Jaw Face Type | Serrated |
| Jaw Face Width | 10" |
| Jaw Material | Iron |
| Jaw Pad Material | Iron With Wood Inserts |
|---|---|
| Jaw Type | Replaceable |
| Jaw Width | 10" |
| Material | Ductile Iron |
| Material Process | Cast |
| Max Jaw Opening | 13" |
| Max. Opening | 13" |
| Number Of Lock Down Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Number Of Mounting Points | 2 |
| Overall Width | 11 1/2" |
| Quick-acting | Yes |
| Reversible | No |
| Spindle Type | Covered |
| Throat Depth | 4" |
| Vise Type | Woodworking Vise |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 57.4 |
| Width (cm) | 28.96 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)