-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Cell Filter |
|---|---|
| Actual Depth | 11 1/2" |
| Actual Filter Size | 11 3/8" x 23 3/8" x 11 1/2" |
| Actual Height | 11 3/8" |
| Actual Width | 23 3/8" |
| Air Filter Header Type | Single Header |
| Air Flow @ 300 Fpm | 600 CFM |
| Air Flow @ 500 Fpm | 1000 CFM |
| Air Flow @ 625 Fpm | 1250 CFM |
| Air Flow Rate | 500 FPM |
| Filter Efficiency | 95% |
| Filter Efficiency - Air Filters | 95% |
| Filters Out | Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments |
| Final Recommended Resistance | 1 in. wc |
| Frame Or Header Material | Galvanized Steel |
| Initial Resistance | 0.47 in. wc |
| Initial Resistance @ 300 Fpm | 0.39 in. wc |
| Initial Resistance @ 500 Fpm | 0.65 in. wc |
|---|---|
| Max. Air Flow | 500 FPM |
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Area | 58 sq. ft. |
| Media Color | Pink |
| Media Material | Synthetic |
| Media Separator Construction | Metal Pleat |
| Nominal Depth | 12" |
| Nominal Filter Size | 12" x 24" x 12" |
| Performance Rating | MERV 14 |
| Recommended Final Resistance | 1.5 in. wc |
| Removes Particles Down To | 0.3 µm to 1 µm |
| Style - Air Filters | Box |
| Gasket Location | None |
| Gasket Material | None |
| Standards | CLASSIFIED AS TO FLAMMABILITY ONLY, CLASS 2 R13458 |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 30.48 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.177 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)