WILTON TOOLS WL9-33176 176 Woodworking Vise Stationary 6-1/2 Inch Jaw

Item: AB7ZKB
Model: WL9-33176
Cross Ref: 24U987 / 176
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$99.03
10% off
$89.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Pipe Jaw Included (No)
    • Sub-Brand: COLUMBIAN

Shipping Information

Height (cm) 18.29
Length (cm) 21.34
Width (cm) 10.92
HS Code 8205700060
Country Of Origin CN
Weight (kg) 2.745

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site