-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ER5356 |
| Container Size | 1 lbs. |
| Container Type | Tube |
| Length | 36 ft. |
|---|---|
| Material | Aluminum |
| Tensile Strength | 38 ksi |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 94.74 |
| Width (cm) | 3.81 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.513 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)