-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ER5356 |
| Compatible Shielding Gas | 100% Argon, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Box |
| Elongation (as Welded) | NOT SPECIFIED |
| Elongation (minimum Required) | Not Rated |
| For Material Grade | Grade 3003, Grade 3004, Grade 3005, Grade 3102, Grade 3103, Grade 3105, Grade 3203, Grade 3303, Grade 5005, Grade 5010, Grade 5019, Grade 5024, Grade 5026, Grade 5050, Grade 5052, Grade 5056, Grade 5059, Grade 5083, Grade 5086, Grade 5154, Grade 5182, Grade 5252, Grade 5254, Grade 5356, Grade 5454, Grade 5456, Grade 5457, Grade 5557, Grade 5652, Grade 5657, Grade 5754, Grade 7003, Grade 7005, Grade 7039 |
| For Material Type | Aluminum To Aluminum |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Aluminum |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER5356 Series |
| Tensile Strength | 38 ksi |
| Tensile Strength (minimum Required) | 38 ksi |
| Welding Current Designation | AC |
| Yield Strength (as Welded) | Not Specified |
| Yield Strength (minimum Required) | Not Rated |
| standard | AWS A5.10 |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 17.78 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)