-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ERAZ92A |
| Brinell Hardness | 65 Bhn |
| Compatible Shielding Gas | 100% Argon |
| Container Size | 1 lbs. |
| Container Type | Tube |
| Elongation (as Welded) | 2% |
| Elongation (minimum Required) | 2% |
| For Material Type | Magnesium To Magnesium |
| For Welding Position | Flat, Horizontal |
| Length | 36 ft. |
| Material | Magnesium |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Standards | Aws A5.19 |
| Tensile Strength | 44 ksi |
| Tensile Strength (as Welded) | 25 ksi |
| Tensile Strength (minimum Required) | 25 ksi |
| Welding Current Designation | Ac, Dcen |
| Yield Strength (as Welded) | 14 ksi |
| Yield Strength (minimum Required) | 14 ksi |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 95.5 |
| Width (cm) | 4.57 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)