-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Rod |
|---|---|
| Aws Classification | ER312 |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Box |
| Elongation (as Welded) | 45% |
| Elongation (minimum Required) | 45% |
| For Material Grade | Grade 312, Grade 329, Grade 416, Grade 416PLUSX, Grade 416SE, Grade 420F |
| For Material Type | Stainless Steel To Carbon Steel, Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Stainless Steel |
| Overall Diameter | 0.125" |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER312 Series |
| Tensile Strength | 109500 psi |
| Tensile Strength (as Welded) | 109 ksi |
| Tensile Strength (minimum Required) | 109 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 78 ksi |
| Yield Strength (minimum Required) | 78 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 17.78 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)