-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ER316, ER316L |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Box |
| Diameter | 0.035" |
| Elongation (as Welded) | 36% |
| Elongation (minimum Required) | 36% |
| For Material Grade | Grade 316, Grade 316L, Grade 316LN, Grade 316N, Grade 444 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Stainless Steel |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER316/316L Series |
| Tensile Strength | 83000 psi |
| Tensile Strength (as Welded) | 86 ksi |
| Tensile Strength (minimum Required) | 86 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 58 ksi |
| Yield Strength (minimum Required) | 58 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 17.78 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)