-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Button Head Coupler |
|---|---|
| Connection | 1/8" |
| Connection Thread Gender | Female |
| Connection Thread Size | 1/8" |
| Connection Thread Type | NPT |
| Connection Type | Threaded |
| Coupler Style | Right Angle |
| Coupler Type | Button Head Coupler |
| Fitting End Size | 1/8" |
|---|---|
| Fitting End Type | NPT |
| For Use With | Hand Operated Grease Guns |
| Maximum Operating Pressure | 3000 psi |
| Operating Pressure | 3000 psi |
| Outlet Size | 1/8" |
| Overall Width | 7/8" |
| Product Type | Button Head Coupler |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 31.24 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)