CHRISLYNN 82174LH Metric Thread Insert Kit, M16x1.5 Thread Size, Metric, 21/32 In Drill Size, 24 mm Lg.

Item: AF9PKL
Model: 82174LH
Cross Ref: 30PG33
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$532.59
5% off
$505.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Includes (3 items)

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 14.92
Width (cm) 7.62
HS Code 8207406000
Country Of Origin US
Weight (kg) 0.387

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site