-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Thread Insert Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 21/64" |
| Finish | Plain |
| Helical Insert Type | Free Running |
| Includes | Insert, Tap, Tool |
| Length | 12 mm |
| Material | Stainless Steel |
| No. Of Pieces | 8 |
|---|---|
| Number Of Inserts | 6 |
| Overall Length | 15/32" |
| System Of Measurement | Metric |
| Thread Size | M8 |
| Thread Type | Metric |
| Tool Material | Stainless Steel |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 7.62 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)