-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge |
|---|---|
| Application | Brake Resetting, Measure Drums From 6-3/8 In To 14-1/4 In |
| Material | Brass Lock Knob, Plastic Bushing, Steel |
| Number Of Pieces | 1 |
| Overall Length | 11 3/16" |
| Overall Width | 11" |
| Tool Type | Internal Jaws, External Jaws |
|---|---|
| Type | Brake Resetting |
| Vehicle Make | Universal |
| Vehicle Model | Universal |
| Vehicle Model Year | Universal |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 31.5 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)