-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Noninsulated Flexible Duct |
|---|---|
| Color | Silver |
| Compressed Length | 30" |
| Compressed Size | 30" |
| Duct Material | Aluminum |
| Flexibility | Flexible |
| Flexible Duct Inside Dia. | 6" |
| Flexible Duct Item | Noninsulated Flexible Duct |
| Flexible Duct Wall Thickness | 1/8" |
| For Duct Diameter | 6" |
| For Media Type | Air, Gas |
| For Nominal Duct Diameter | 6" |
| Includes | (2) Stainless Steel Screw Clamps |
| Inside Dia. | 6" |
| Length | 15 ft. |
|---|---|
| Material | Aluminum |
| Max. Air Flow | 5000 FPM |
| Max. Pressure | 6 in. wc |
| Max. Temp. | 500°F |
| Maximum Air Speed | 5000 FPM |
| Maximum Pressure Rating | 6 in. wc |
| Overall Length | 15 ft. |
| Product Type | Non-Insulated Flexible Duct |
| System Of Measurement | Inch |
| Vapor Transmission | 0.05% |
| Wall Thickness | 1/8" |
| standard | NFPA 90A & B, UL LISTED |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 7608200090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)