-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | File Cleaner |
|---|---|
| Bristle Material | Steel Wire |
| Bristles | Steel Wire |
| File Cleaner Type | File Cleaner |
| For Use With | Files, Rasps |
|---|---|
| Handle Material | Wood |
| Overall Length | 8 1/2" |
| Overall Width | 1 9/16" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 15.01 |
| Width (cm) | 3 |
| HS Code | 4421904000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)