-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp |
|---|---|
| Band Width | 7/8" |
| Component Material | Stainless Steel |
| Finish | Plain |
| Grade | Grade 300 |
| Hose O.d. To | 2 7/16" |
| Hose Outside Dia. From | 2 1/8" |
| Locking Style | Bolt |
| Material | Stainless Steel |
| Max. Clamp Dia. | 2 7/16" |
| Min. Clamp Dia. | 2 1/8" |
|---|---|
| Mounting Hole Dia. | 2 1/8" to 2 7/16" |
| Series | HSTBC Series |
| Style | Style HSTBC |
| System Of Measurement | Imperial |
| Thickness | 0.04" , 1/25" |
| Torque | 150 lbs.-in. |
| Torque Rating | 150 lbs.-in. |
| Type | T Bolt Clamp |
| Width | 7/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)