-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Dolly |
|---|---|
| Capacity | 1000 lbs. |
| Caster Color | White |
| Caster Material | Polypropylene |
| Caster Rig Material | Stainless |
| Caster Size | 3" |
| Caster Type | Swivel |
| Dolly Grade | Grade 304 |
| Dolly Material | Stainless Steel |
| Drum Capacity | 55 gal. |
| Drum Material | Fiber, Plastic, Steel |
| Drum Size | 55 gal. |
| Inside Dia. | 24" |
| Load Capacity | 1000 lbs. |
|---|---|
| Material | Stainless Steel |
| No. Of Caster | 4 |
| Outside Dia. | 28 1/2" |
| Overall Depth | 28.5" |
| Overall Height | 6" |
| Overall Length | 28 1/2" |
| Overall Width | 28.5" |
| Swivel Caster | 3" |
| Type | Round |
| Wheel Color | White |
| Wheel Material | Polypropylene |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 72.39 |
| Width (cm) | 72.39 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)