-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Dolly |
|---|---|
| Capacity | 900 lbs. |
| Caster Material | Hard Rubber |
| Caster Rig Finish | Zinc Plated |
| Caster Size | 3" |
| Caster Type | Swivel |
| Dolly Grade | Grade 304 |
| Dolly Material | Stainless Steel |
| Drum Capacity | 85 gal. |
| Drum Material | Fiber, Plastic, Steel |
| Drum Size | 85 gal. |
| Inside Dia. | 27" |
| Load Capacity | 900 lbs. |
|---|---|
| Material | Stainless Steel |
| No. Of Caster | 4 |
| Outside Dia. | 31 1/2" |
| Overall Depth | 31.5" |
| Overall Height | 6" |
| Overall Length | 31 1/2" |
| Overall Width | 31 1/2" |
| Swivel Caster | 3" |
| Type | Round |
| Wheel Material | Rubber |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 80.01 |
| Width (cm) | 80.01 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)