-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Dolly |
|---|---|
| Capacity | 900 lbs. |
| Caster Material | Hard Rubber |
| Caster Rig Material | Stainless |
| Caster Size | 3" |
| Caster Type | Swivel |
| Dolly Grade | Grade 304 |
| Dolly Material | Stainless Steel |
| Drum Capacity | 55 gal. |
| Drum Material | Fiber, Plastic, Steel |
| Drum Size | 55 gal. |
| Inside Dia. | 24" |
| Load Capacity | 900 lbs. |
|---|---|
| Material | Stainless Steel |
| No. Of Caster | 4 |
| Outside Dia. | 28 1/2" |
| Overall Depth | 28.5" |
| Overall Height | 6" |
| Overall Length | 28 1/2" |
| Overall Width | 28.5" |
| Swivel Caster | 3" |
| Type | Round |
| Wheel Material | Rubber |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 72.39 |
| Width (cm) | 72.39 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)