-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mech. Push Button Lockset |
|---|---|
| Ada Compliant | Yes |
| Backset Distance | 2 3/4" |
| Backset Size (in.) | 2 3/4" |
| Case Material | Zinc |
| Door Thickness - Maximum | 2 1/4" |
| Door Thickness - Minimum | 1 3/8" |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Entry With Key Override, Privacy |
| Hand Orientation | Right Handed |
| Includes | Access Key, Code Change Plug, Template |
| Includes Hardware | Hardware Included |
| Inside Depth | 2 3/8" |
| Inside Height | 9" |
| Inside Width | 3 1/4" |
| Key Override Options | Best And Equivalents (6 Or 7 Pin) Core Not Included |
| Latch Length | 3/4" |
|---|---|
| Lock Assembly Type | Cylindrical |
| Lockset Function | Entrance |
| Lockset Handle Type | Lever |
| Lockset Type | Mechanical |
| Number Of Keypad Buttons | 5 |
| Operation Type | Push Button |
| Outside Height | 7 3/8" |
| Outside Width | 3 1/8" |
| Overall Depth | 3 13/16" |
| Overall Height | 9" |
| Overall Width | 3 1/8" |
| Product Type | Mechanical Push Button Lockset |
| Properties | Vandal Resistant, Weather Resistant |
| Standards | UL/CUL Listed |
| User Codes - Maximum | 1 |
| Weather Resistant | Yes |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 26.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)