-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mech. Push Button Lockset |
|---|---|
| Ada Compliant | No |
| Backset Distance | 2 3/4" |
| Backset Size (in.) | 2 3/4" |
| Case Material | Zinc |
| Door Thickness - Maximum | 2 1/4" |
| Door Thickness - Minimum | 1 3/4" |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Combination Entry And Egress |
| Hand Orientation | Non Handed |
| Handle Type | Knob |
| Includes | Combination Change Tool, Lock, Template |
| Includes Hardware | Hardware Included |
| Inside Depth | 2 3/8" |
| Inside Height | 7 3/8" |
| Inside Width | 3 1/8" |
| Key Override Options | Not Available |
|---|---|
| Latch Length | 1/2" |
| Lockset Function | Combination Entry And Egress |
| Lockset Handle Type | Knob |
| Lockset Type | Mechanical |
| Number Of Keypad Buttons | 5 |
| Operation Type | Push Button |
| Outside Depth | 3.188" |
| Outside Height | 7 3/8" |
| Outside Width | 3 1/8" |
| Overall Depth | 3 3/16" |
| Overall Height | 7 3/8" |
| Overall Width | 3 1/8" |
| Product Type | Mechanical Push Button Lockset |
| Properties | Vandal Resistant, Weather Resistant |
| User Codes - Maximum | 1 |
| Weather Resistant | Yes |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 26.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.22 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)