-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Adjustable Reduced Pressure Range | 1.7 Bar to 5.2 Bar |
| Body Material | Copper Silicon Alloy |
| Buy American Act Compliant | Yes |
| Corrosion Resistant Coating | No |
| Disc Material | EPDM |
| Gauge Option | No Gauge |
| High Pressure Reduced Pressure Range | Not Applicable |
| High Pressure Reduced Pressure Setting | Not Applicable |
| Inlet Connection Size | 3" |
| Inlet Size | 3" |
| Inlet Thread Type | Not Applicable |
| Inlet Type | Flanged Joint |
| Lead Free | Yes |
| Max. Operating Temp. | 160°F |
| Max. Pressure | 300 psi |
| Max. Working Pressure | 300 psi |
|---|---|
| Mfr. Series | LFN223F |
| Min. Temp. | 33°F |
| Outlet Connection Thread Type | Flanged Joint |
| Outlet Size | 3" |
| Outlet Thread Type | Not Applicable |
| Outlet Type | Flanged Joint |
| Pressure Setting Range | 3.4 Bar |
| Series | LFN223F Series |
| Standard Reduced Pressure Setting | 50 psi |
| Strainer | No |
| Strainer Material | Not Applicable |
| Style | Standard |
| Thermal Expansion Bypass | No |
| Trim Material | Bronze |
| Valve Design | Standard |
Water Pressure Reducing Valve, 25 To 75 Psi, 3 Inch Size, Copper Silicon Alloy
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)