-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 10 psi to 25 psi |
| Application | Commercial Use, Residential Use |
| Body Material | Iron |
| Connection Type | Press |
| Connections | Press x Press |
| Factory Set Pressure | 15 psi |
| For Media | Water |
| Height | 5 1/2" |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 1/2" |
| Length | 6 1/2" |
| Material | Bronze |
| Max. Operating Temperature | 212°F |
|---|---|
| Max. Pressure | 100 psi |
| Mfr. Series | 1156F Series |
| Operating Pressure Range | 100 psi |
| Outlet Connection Size | 1/2" |
| Overall Height | 5 3/8" |
| Pipe Size | 1/2" |
| Port Design | Full Port |
| Preset Pressure Settings | 12 psi |
| Pressure Adjustment Range | 10 psi to 25 psi |
| Strainer | Yes |
| Type | High Capacity |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)