-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 20 psi to 100 psi |
| Application | Commercial Use |
| Body Material | Copper Silicon Alloy |
| Connection Type | Flanged |
| Connections | NPT x NPT |
| Factory Set Pressure | 50 psi |
| For Media | Water |
| Height | 19 7/8" |
| Includes Strainer | Strainer Not Included |
| Inlet Connection Size | 3" |
| Length | 8" |
| Material | Iron |
| Max. Operating Temperature | 160°F |
|---|---|
| Max. Pressure | 300 psi |
| Max. Temp. | 160°F |
| Operating Pressure Range | 175 psi |
| Outlet Connection Size | 3" |
| Overall Height | 19 13/16" |
| Pipe Size | 3" |
| Port Design | Full Port |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psi to 100 psi |
| Seat Material | Stainless Steel |
| Strainer | No |
| Type | High Capacity |
| Height (cm) | 67.56 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 21.195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)