-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Application | Commercial Use, Residential Use |
| Body Material | Copper Silicon Alloy |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Connection Type | NPT Union x FNPT |
| Connections | NPT x NPT |
| Disc Material | EPDM |
| Factory Set Pressure | 50 psi |
| For Media | Water |
| Height | 6 1/4" |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 1" |
| Length | 4 7/8" |
| Low-lead Compliance | Low Lead Compliant |
| Material | Lead Free Copper Silicon Alloy |
| Max. Operating Temperature | 180°F |
|---|---|
| Max. Pressure | 400 psi |
| Max. Temp. | 180°F |
| Mfr. Series | LFN55B-M1 |
| Nsf Certifications For Food And Drinking Water | NSF 61G |
| Operating Pressure Range | 400 psi |
| Outlet Connection Size | 1" |
| Overall Height | 6 1/4" |
| Pipe Size | 1" |
| Port Design | Full Port |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psi to 75 psi |
| Seat Material | TPE |
| Strainer | Yes |
| Type | Standard |
| standard | ANSI A112.26.2, ASSE 1003, CERTIFIED BY NSF TO ANSI/NSF STANDARD 61 ANNEX G, CSA B356, LISTED BY IAPMO AND CITY OF LOS ANGELES |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)