-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Reduced Pressure Range | 1.8 Bar to 5.2 Bar |
| Body Material | Lead Free Cast Copper Silicon Alloy |
| Corrosion Resistant Coating | No |
| Disc Material | EPDM |
| Gauge Option | No Gauge |
| High Pressure Reduced Pressure Range | Not Applicable |
| High Pressure Reduced Pressure Setting | Not Applicable |
| Inlet Size | 3/4" |
| Inlet Thread Type | FPT |
| Inlet Type | Female Threaded |
| Lead | Not Present |
| Lead Free | Yes |
| Max. Operating Temp. | 160°F |
| Max. Pressure | 20.7 Bar |
| Max. Working Pressure | 300 psi |
|---|---|
| Mfr. Series | LF223 Series |
| Min. Temp. | 0.5°C |
| Outlet Size | 3/4" |
| Outlet Thread Type | FPT |
| Outlet Type | Female Threaded |
| Pressure Setting Range | 3.4 Bar |
| Standard Reduced Pressure Setting | 50 psi |
| Strainer | Yes |
| Strainer Material | Stainless Steel |
| Thermal Expansion Bypass | Yes |
| Trim Material | Not Applicable |
| Type | Kit |
| Valve Design | Standard |
Water Pressure Reducing Valve, 3/4 Inch Inlet, 20.7 Bar Pressure
| Weight (kg) | 3.285 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)