-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Regulator Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Adjustable Reduced Pressure Range | 1.8 Bar to 5.2 Bar |
| Application | Commercial Use, Industrial Use |
| Body Material | Lead Free Cast Copper Silicon Alloy |
| Buy American Act Compliant | Yes |
| Connection Type | FIP |
| Connections | FNPT x FNPT |
| Corrosion Resistant Coating | No |
| Disc Material | EPDM |
| For Media | Water |
| Gauge Option | No Gauge |
| Height | 8 1/4" |
| High Pressure Reduced Pressure Range | Not Applicable |
| High Pressure Reduced Pressure Setting | Not Applicable |
| Includes | Sealed Spring Cage, Strainer |
| Inlet Connection Size | 3/4" |
| Inlet Connection Type | Female Threaded |
| Inlet Size | 3/4" |
| Inlet Thread Type | NPT |
| Lead Free | Yes |
| Length | 9" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Operating Temperature | 160°F |
|---|---|
| Max. Pressure | 300 psi |
| Max. Temp. | 160°F |
| Min. Operating Temperature | 33°F |
| Minimum Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Pressure Range | 300 psi |
| Outlet Connection Thread Type | Female Threaded |
| Outlet Size | 3/4" |
| Outlet Thread Type | NPT |
| Overall Height | 8 1/4" |
| Overall Width | 9" |
| Pressure Adjustment Range | 25 psi to 75 psi |
| Series | LF223 Series, LF223S Series |
| Standard Reduced Pressure Setting | 50 psi |
| Standards | Iapmo |
| Strainer | Yes |
| Strainer Material | Stainless Steel |
| Thermal Expansion Bypass | No |
| Trim Material | Not Applicable |
| Type | Kit |
| Valve Style | Standard |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 12.19 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8125 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)