-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Application | Commercial Use, Industrial Use |
| Body Material | Brass |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Connection Type | FNPT Union x FNPT |
| Connections | NPT x NPT |
| Disc Material | EPDM |
| Factory Set Pressure | 50 psi |
| For Media | Water |
| Height | 8 3/4" |
| Includes Strainer | Strainer Not Included |
| Inlet Connection Size | 1 1/4" |
| Length | 5" |
| Low-lead Compliance | Low Lead Compliant |
| Material | Lead Free Brass |
| Max. Operating Temperature | 160°F |
|---|---|
| Max. Pressure | 300 psi |
| Max. Temp. | 160°F |
| Nsf Certifications For Food And Drinking Water | NSF 61G |
| Operating Pressure Range | 300 psi |
| Outlet Connection Size | 1 1/4" |
| Overall Height | 9 1/2" |
| Overall Width | 5" |
| Pipe Size | 1 1/4" |
| Port Design | Full Port |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psi to 75 psi |
| Seat Material | Stainless Steel |
| Strainer | No |
| Type | Super Capacity |
| standard | ANSI A112.26, ASSE 1003, CSA B356, MILITARY STANDARD MIL-V-18146B, SOUTHERN STANDARD PLUMBING CODE |
| Height (cm) | 24.45 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 21.59 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.2075 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)