-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Regulator Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Adjustable Reduced Pressure Range | 1.8 Bar to 5.2 Bar |
| Application | Commercial Use, Industrial Use |
| Body Material | Lead Free Cast Copper Silicon Alloy |
| Connection Type | FIP |
| Connections | FNPT x FNPT |
| Corrosion Resistant Coating | No |
| Disc Material | EPDM |
| For Media | Water |
| Gauge Option | No Gauge |
| Height | 9 1/2" |
| High Pressure Reduced Pressure Range | Not Applicable |
| High Pressure Reduced Pressure Setting | Not Applicable |
| Includes | Sealed Spring Cage, Strainer |
| Inlet Connection Size | 1 1/4" |
| Inlet Size | 1 1/4" |
| Inlet Thread Type | NPT |
| Inlet Type | Female Threaded |
| Lead Free | Yes |
| Length | 11.938" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Operating Temp. | 160°F |
| Max. Operating Temperature | 160°F |
| Max. Pressure | 300 psi |
|---|---|
| Max. Temp. | 160°F |
| Max. Working Pressure | 300 psi |
| Mfr. Series | LF223 Series |
| Min. Operating Temperature | 33°F |
| Min. Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Pressure Range | 300 psi |
| Outlet Size | 1 1/4" |
| Outlet Thread Type | NPT |
| Outlet Type | Female Threaded |
| Overall Height | 9 1/2" |
| Overall Width | 11 15/16" |
| Pressure Adjustment Range | 25 psi to 75 psi |
| Pressure Setting Range | 3.4 Bar |
| Series | LF223S Series |
| Standard Reduced Pressure Setting | 50 psi |
| Standards | Iapmo |
| Strainer | Yes |
| Strainer Material | Stainless Steel |
| Thermal Expansion Bypass | No |
| Trim Material | Not Applicable |
| Type | Kit |
| Valve Style | Standard |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 15.49 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)