WATTS 800M4 1 Rubber Kit Rubber Kit Series 800 M4 1 In

Item: AE7WCZ
Model: 800M4 1 Rubber Kit
Cross Ref: 6AUV4
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38.04
10% off
$34.24 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Vacuum Breaker Repair Kit
Includes Bonnet O-Ring, Check Disc, Vent Seal

Shipping Information

Height (cm) 1.52
Length (cm) 10.16
Width (cm) 10.16
HS Code 4016935010
Country Of Origin VN
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site