-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker Repair Kit |
|---|---|
| Compatible Valve Size | 1/2" to 1", M2 |
| Compatible With Manufacturer Model Number | 1/2-1 800M2 |
| Compatible With Mfr. Model No. | 1/2-1 800M2 |
| Compatible With Series | Series 800M2 |
| For Use With | Watts Series 800 M2, 1/2 To 1 In |
|---|---|
| Includes | Bonnet O-Ring, Float Vent Disc Assembly (Vent Float Seal And Spring) |
| Product Type | Rubber Repair Kit |
| Type | Repair Kit |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 13.97 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)