-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker Repair Kit |
|---|---|
| Compatible Valve Size | 1/2" to 1" |
| Compatible With Manufacturer Model Number | 1/2-1 800 |
| Compatible With Mfr. Model No. | 1/2-1 800 |
| Compatible With Series | Series 800 |
| For Use With | Watts Series 800 (1/2 To 1 In) |
|---|---|
| Includes | Bonnet O-Ring, Check Disc, Vent Seal |
| Product Type | Vacuum Breaker Repair Kit |
| Type | Repair Kit |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)