-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker Repair Kit |
|---|---|
| Compatible Valve Size | 3/4" to 1" |
| Compatible With Grainger Part No. | 5DMH8, 5DMH9 |
| Compatible With Manufacturer Model Number | 3/4-1 008 |
| Compatible With Mfr. Model No. | 3/4-1 008 |
| Compatible With Series | 008 Series |
|---|---|
| For Use With | Watts Series 008 (3/4 To 1 In) |
| Includes | Bleed Screw O-Ring, Check Assembly, O-Ring, Retainer, Spring, Vent O-Ring |
| Product Type | Vacuum Breaker Repair Kit |
| Type | Repair Kit |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.6 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)