-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Hammer Arrestor |
|---|---|
| Air Precharge | 60 psi |
| Air Valve | No |
| Body Material | Brass |
| Buy American Act Compliant | No |
| Connection Size | 1" |
| Connection Type | Female Threaded |
| Diameter | 1 5/8" |
| Factory Set Pressure | 60 psi |
| Lead Free | Yes |
| Max. Operating Pressure | 150 psi |
| Max. Pressure | 150 psi |
| Max. Temp. | 180°F |
|---|---|
| Maximum Working Pressure | 10 Bar |
| Minimum Temp. | 33°F |
| Number Of Fixture Units | 33 to 60 |
| Overall Height | 8 13/16" |
| Pipe Size | 1" |
| Product Overall Height | 8.8125" |
| Product Overall Width | 1.625" |
| Series | LF15M2 Series |
| Temp. Range | +33°F to +180°F |
| Thread Type | NPT |
| Standards | ANSI A112.26.1M, ASSE 1010, IAPMO |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 5.08 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.477 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)