-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Hammer Arrestor |
|---|---|
| Air Precharge | 60 psi |
| Air Valve | No |
| Body Material | Copper |
| Buy American Act Compliant | No |
| Connection Size | 1" |
| Connection Type | Socket |
| Factory Set Pressure | 60 psi |
| Lead | Not Present |
| Lead Free | Yes |
|---|---|
| Max. Operating Temp. | 180°F |
| Max. Working Pressure | 150 psi |
| Mfr. Series | LF15M2 Series |
| Min. Temp. | 33°F |
| Number Of Fixture Units | 61 to 113 |
| Overall Height | 11" |
| Overall Width | 2 1/8" |
| Temp. Range | 33°F to 180°F |
Water Hammer Arrestor, 1 Inch Connection, 60 Psi Pressure
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.7455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)