-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tie-Down Strap |
|---|---|
| Adjustment Type | Ratchet |
| Body Material | Polyester |
| Breaking Strength | 10000 lbs.-in. |
| Cargo Tie Down Adjustment | Ratchet |
| Cargo Tie Down End Material | Steel |
| Cargo Tie Down End Type | Flat Hook |
| Cargo Tie Down Material | Polyester |
| Cargo Tie Down Width | 2" |
| Color | Orange |
| End Material | Steel |
| End Type | Flat-Hook |
| Features | Not Applicable |
| Fitting Style | Flat Hook |
| Fixed End Length | 14" |
| For Use With | Flatbed Trailers, Heavy Duty Cargo Control |
|---|---|
| Hardware Material | Steel |
| Includes | Higher Abrasion Resistant Extreme Webbing |
| Item - Cargo Tie Downs | Tie Down Strap |
| Length | 27 ft. |
| Overall Length | 27 ft. |
| Overall Width | 2" |
| Strap Material | Polyester |
| Strap Width | 2" |
| Tie Down Material | Polyester |
| Warranty | 3 Months |
| Webbing Style | Abrasion Resistant |
| Width | 2" |
| Working Load Limit | 3333 lbs. |
| standard | FMCSA, WSTDA |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 19.05 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)