-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tie-Down Strap |
|---|---|
| Adjustment Type | Cam Buckle |
| Body Material | Polyester |
| Breaking Strength | 1200 lbs.-in. |
| Cargo Tie Down Adjustment | Cam Buckle |
| Cargo Tie Down End Material | Steel |
| Cargo Tie Down Material | Polyester |
| Cargo Tie Down Width | 1" |
| Color | Red |
| End Material | Steel |
| End Type | S-Hook |
| Fixed End Length | 6" |
| For Use With | General Cargo Control, Motorcycles, Power Equipment |
| Hardware Material | Steel |
| Includes | Vinyl Coated S-Hooks, Pressure Plate |
|---|---|
| Item - Cargo Tie Downs | Tie Down Strap |
| Length | 5.5 ft. |
| Overall Length | 5.5 ft. |
| Overall Width | 1" |
| Strap Material | Polyester |
| Strap Width | 1" |
| Tie Down Material | Polyester |
| Warranty | 3 Months |
| Webbing Style | Triple Stitch Sew Pattern |
| Width | 1" |
| Working Load Limit | 400 lbs. |
| standard | WSTDA |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 7.62 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)