-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Milling Insert |
|---|---|
| Ansi Code | SNMX160640-F57 WSP45S |
| Chip-breaker | F57 |
| Chip-breaker Style | 16° Chipbreaker Groove |
| Clearance Angle | 0° |
| Coating | PVD |
| Coating Process | PVD |
| Corner Radius | 5/32" |
| Cutting Application | Milling |
| Cutting Direction | Neutral |
| Cutting Edge Length | 16 mm |
| Finish - Machining | Tialn+Al2O3+Al |
| For Use With | F2010 Face Milll |
| Grade | Grade WSP45S |
| Included Angle | 90° |
| Inscribed Circle | 5/8" |
| Insert Holding Type | Screw |
| Insert Size | 160640 |
|---|---|
| Insert Style | SNMX |
| Iso Number | SNMX160640-F57 WSP45S |
| Lead Angle | 0° |
| Manufacturer Grade | Wsp45S |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Mounting Style | Screw |
| No. Of Edges | 8 |
| Nose Radius | 0.157" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | M, P, S |
| Rake | Negative |
| Shape | Square |
| Style | SNMX |
| Thickness | 0.242" |
| Height (cm) | 1.1 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 1.4 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)