-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Milling Insert |
|---|---|
| Ansi Code | Snmx160620-F57 Wsp45S |
| Chip-breaker | F57 |
| Chip-breaker Style | 16° Chipbreaker Groove |
| Clearance Angle | 0° |
| Coating | PVD |
| Coating Process | PVD |
| Corner Radius | 5/64" |
| Cutting Application | Milling |
| Cutting Direction | Neutral |
| Cutting Edge Length | 16 mm |
| Finish - Machining | Tialn+Al2O3+Al |
| For Use With | F2010 Face Milll |
| Grade | Grade WSP45S |
| Included Angle | 90° |
| Inscribed Circle | 5/8" |
| Insert Holding Type | Screw |
| Insert Size | 160620 |
|---|---|
| Insert Style | SNMX |
| Iso Number | SNMX160620-F57 WSP45S |
| Lead Angle | 0° |
| Manufacturer Grade | Wsp45S |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Mounting Style | Screw |
| No. Of Edges | 8 |
| Nose Radius | 0.079" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | M, P, S |
| Rake | Negative |
| Shape | Square |
| Style | SNMX |
| Thickness | 0.242" |
| Height (cm) | 1.1 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 1.4 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)