-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Milling Insert |
|---|---|
| Ansi Code | Spmt120606-D57 Wsp45S |
| Chip-breaker | D57 |
| Chip-breaker Style | 10° Chipbreaker Groove |
| Clearance Angle | 11° |
| Coating | PVD |
| Coating Process | PVD |
| Corner Radius | 0.6 mm |
| Cutting Application | Milling |
| Cutting Direction | Neutral |
| Cutting Edge Length | 12.7 mm |
| Finish - Machining | Tialn+Al2O3+Al |
| For Toolholder | F2338F.B.063.Z03.48, F2338F.B.066.Z03.48, F2338F.B.066.Z04.48, F2338F.B.080.Z04.59, F2338F.B.080.Z05.70, F2338F.B.085.Z04.59, F2338F.B.085.Z05.70, F2338F.B.100.Z06.81, F2338F.N8.063.Z03.81, F2338F.N8.080.Z05.103 |
| For Use With | F2338 Porcupine Cutter |
| Grade | Grade WSP45S |
| Hole Type | Countersink Hole |
| Included Angle | 90° |
| Inscribed Circle | 1/2" |
| Insert Holding Type | Screw |
|---|---|
| Insert Size | 120606 |
| Insert Style | SPMT |
| Iso Number | SPMT120606-D57 WSP45S |
| Lead Angle | 11° |
| Manufacturer Grade | Wsp45S |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Mounting Style | Screw |
| No. Of Edges | 4 |
| Nose Radius | 0.024" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | M, P, S |
| Rake | Positive |
| Shape | Square |
| Style | SPMT |
| Thickness | 1/4" |
| Height (cm) | 1.1 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 1.4 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)