-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Dimension Type | Metric |
| Flute Length | 1" |
| Grade | Grade A |
| Material | Solid Carbide |
| Overall Length | 3" |
| Point Angle | 118° |
|---|---|
| Shank Dia. | 5.6 mm |
| Cutting Edge Dia. | 0.22" |
| Cutting Edge Length | 0.748" |
| Length | 2.598" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)