-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Flute Length | 1" |
| Grade | Grade A |
| Material | Solid Carbide |
| Overall Length | 2" |
| Point Angle | 118° |
|---|---|
| Shank Dia. | 2.7 mm |
| Cutting Edge Dia. | 0.106" |
| Cutting Edge Length | 0.433" |
| Length | 1.811" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.0058 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)