-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right |
| Decimal Equivalent | 0.4331 |
| Depthdia. Ratio | 3xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | 4 Facet Point |
| Drill Bit Size | 11 mm |
| Drill Diameter Tolerance | H7 |
| Drill Length Class | Jobber Length |
| Drill Point Length | 3.3 mm |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 47 mm |
| Flute Type | Spiral |
| Grade | Grade A |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Grade A |
| Maximum Drilling Depth | 47 mm |
|---|---|
| Measurement System | Metric |
| Number Of Flutes | 2 |
| Overall Length | 95 mm |
| Point Angle | 118° |
| Primary Material Application | Aluminum, Brass, Bronze, Composite, Copper |
| Primary Material Application Iso Code | N, O |
| Secondary Material Application | Cast Iron, Nickel, Titanium |
| Secondary Material Application Iso Code | K, S |
| Series | N-VHM Series |
| Shank Diameter | 11 mm |
| Shank Length | 48 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Standards | Din 6539 |
| Cutting Edge Dia. | 0.433" |
| Cutting Edge Length | 1.142" |
| Length | 3.74" |
| Shank Dia. | 0.433" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.5 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0963 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)