VULCAN RE8-1000C Replacement Heating Element 480v 8 Inch Length

Item: AC9NDE
Model: RE8-1000C
Cross Ref: 3HP15
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$158.91
10% off
$143.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Finned Tubular Heating Element
For Use With Finned Tubular Air Duct Heater
Heater Voltage 480V
Includes Mounting And Connection Hardware
Installation Depth 7"
Material Steel
Overall Length 8"
Phase 3
Sheath Material Steel
Voltage 480V AC
Wattage 1000 W

Product Details

    • Installation Depth (7")

Shipping Information

Height (cm) 3.81
Length (cm) 22.86
Width (cm) 11.43
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.54

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site