-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerosol Can Depressurizer Maintenance Repair Kit |
|---|---|
| Compatible Grainger Part No. | 22UP55, 22UP56, 3KP13 |
| Compatible Manufacturer Part Number | 28202, 28230, 28231, 5165EX |
| Compatible Mfr. Part No. | 28202, 28230, 28231, 5165EX |
| Gasket Material | Aeroprene |
| Kit Contents | Bridge Pins, Angled Puncture Pin With O-Rings, Gasket, Spring, Tube Of Grease |
|---|---|
| Part Series | AEROSOLV Series |
| Product Type | Repair Kit |
| Series | AEROSOLV Series |
| Standards | EPA 40 CFR 261.23(A)(6) |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 7616995060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)