VULCAN RE8-1000B Replacement Heating Element 240v 8 Inch Length

Item: AC9NDD
Model: RE8-1000B
Cross Ref: 3HP14
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$154.70
10% off
$139.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Finned Tubular Heating Element
For Use With Finned Tubular Air Duct Heater
Heater Voltage 240V
Includes Mounting And Connection Hardware
Installation Depth 7"
Material Steel
Overall Length 8"
Phase 1
Sheath Material Steel
Voltage 240V AC
Wattage 1000 W

Product Details

    • Installation Depth (7")

Shipping Information

Height (cm) 3.3
Length (cm) 21.59
Width (cm) 11.43
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.5625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site