VULCAN RE12-1667C Replacement Heating Element 12 Inch Length

Item: AC9NDC
Model: RE12-1667C
Cross Ref: 3HP09
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$133.90
5% off
$127.21 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Finned Tubular Heating Element
For Use With Finned Tubular Air Duct Heater
Heater Voltage 240V
Includes Mounting And Connection Hardware
Installation Depth 11"
Material Steel
Overall Length 12"
Phase 1
Sheath Material Steel
Voltage 240V AC
Wattage 1667 W

Product Details

    • Installation Depth (11")

Shipping Information

Height (cm) 3.3
Length (cm) 32.77
Width (cm) 11.43
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.7425

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site